Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number770075435723
- MaterialCast Iron
- Number Of Grooves4
- Product TypeV-Belt Pulleys
- UPC_NO770075435723
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)