Specifications
Dimensions
- Belt Section SizeD
- Bore DiameterBushing Required
- Outside Diameter20.6000 in
Details
- Bore TypeQD Bushed
- Bushing SeriesJ
- Manufacturer Upc Number072053106244
- MaterialCast Iron
- Number Of Grooves6
- Product TypeV-Belt Pulleys
- UPC_NO072053106244
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)