Motion
N 5.1/8
Quick Disconnect Bushing -
Mi Item #08709596
MFR #N 5.1/8
Price$2,830.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
Mi Item #08709596
MFR #N 5.1/8

Mfr description
N 5.1/8, QD BUSHINGS - ENGLISH SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,830.80/each

Specifications

Dimensions

  • Bore Diameter  
    5-1/8 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Keyway Size
    1.26 x 0.625 in
  • Length Through Bore  
    8.1250 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78395502
  • Manufacturer Upc Number
    072053093414
  • UPC_NO
    072053093414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)