Motion
P 7.
Quick Disconnect Bushing -
Mi Item #08709599
MFR #P 7.
Price$4,784.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
Mi Item #08709599
MFR #P 7.

Mfr description
P 7., QD BUSHINGS - ENGLISH SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,784.47/each

Specifications

Dimensions

  • Bore Diameter  
    7 in
  • Bushing Size
    P
  • Flange Outside Diameter  
    11.7500 in
  • Keyway Size
    1.73 x 0.12 in
  • Length Through Bore  
    9.3750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78396700
  • Manufacturer Upc Number
    072053093575
  • UPC_NO
    072053093575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)