Motion
W 4.7/8
Quick Disconnect Bushing -
MI ITEM #08709601
MFR #W 4.7/8
Price$5,740.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
MI ITEM #08709601
MFR #W 4.7/8

Mfr description
W 4.7/8, QD BUSHINGS - ENGLISH SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,740.29/each

Specifications

Dimensions

  • Bore Diameter  
    4-7/8 in
  • Bushing Size
    W
  • Flange Outside Diameter  
    15.0000 in
  • Keyway Size
    1.26 x 0.625 in
  • Length Through Bore  
    11.3750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78398414
  • Manufacturer Upc Number
    770075528548
  • UPC_NO
    770075528548

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)