Overview
Mfr description
W 7.1/4, QD BUSHINGS - ENGLISH SIZES
- WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
- Details shown which do not affect drive function or overall weight may be changed without notification
- Bushings are made to precise tolerances
- Available in popular and standard bore sizes
Specifications
- Bushing SizeW
- Bore TypeFinished Bore
- Keyway Size1.73 x 0.75 in
- Bore Diameter
- Flange Outside Diameter
- Length Through Bore
- Manufacturer Catalog Number78398704
- Manufacturer Upc Number770075528586
- UPC_NO770075528586
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data