Motion
SH 28MM
Quick Disconnect Bushing -
Mi Item #08709606
MFR #SH 28MM
Price$79.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
Mi Item #08709606
MFR #SH 28MM

Mfr description
SH 28MM, QD BUSHINGS - METRIC SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.49/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78401101
  • Manufacturer Upc Number
    072053093599
  • UPC_NO
    072053093599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)