Motion
SK 24MM
Quick Disconnect Bushing -
MI ITEM #08709610
MFR #SK 24MM
List Price$171.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
MI ITEM #08709610
MFR #SK 24MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.47/each for your price

Overview

Mfr description
SK 24MM, QD BUSHINGS - METRIC SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes
  • NOTE: Metric screws/threads are available on a MTO basis Minimum lead times may be required

Specifications

  • Bushing Size
    SK
  • Bore Type
    Finished Bore
  • Keyway Size
    8 x 3.3 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Catalog Number
    78404015
  • Manufacturer Upc Number
    072053093711
  • UPC_NO
    072053093711

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text