Motion
SK 38MM
Quick Disconnect Bushing -
MI ITEM #08709613
MFR #SK 38MM
Price$147.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
MI ITEM #08709613
MFR #SK 38MM

Mfr description
SK 38MM, QD BUSHINGS - METRIC SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.02/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Keyway Size
    10 x 3.3 mm
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78404108
  • Manufacturer Upc Number
    072053093766
  • UPC_NO
    072053093766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)