Motion
SF 60MM
Quick Disconnect Bushing -
MI ITEM #08709619
MFR #SF 60MM
Price$183.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing -
MI ITEM #08709619
MFR #SF 60MM

Mfr description
SF 60MM, QD BUSHINGS - METRIC SIZES
  • WARNING: Excessive cap-screw torque can cause sheave and/or bushing to break Use of lubricants can result in sheave breakage
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Bushings are made to precise tolerances
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.64/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Keyway Size
    18 x 4.4 mm
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78405206
  • Manufacturer Upc Number
    072053093841
  • UPC_NO
    072053093841

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)