Motion
1615 1.11/16

GATES RUBBER CO
1615 1.11/16

Taper Lock Bushing - 1615 Series, 1-11/16 in Bore, 0.39 x 0.12 in Keyway
Mi Item #08709705
MFR #1615 1.11/16
Price$68.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1615 1.11/16

Taper Lock Bushing - 1615 Series, 1-11/16 in Bore, 0.39 x 0.12 in Keyway
Mi Item #08709705
MFR #1615 1.11/16

Mfr description
1615 1.11/16, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.28/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    1615
  • Keyway Size
    0.39 x 0.12 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    1-11/16 in, 42 mm
  • Stocked Finished Bore
    1-11/16 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78582111
  • Manufacturer Upc Number
    072053111910
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053111910
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)