Motion
3525 1.13/16

GATES RUBBER CO
3525 1.13/16

Taper Lock Bushing - 3525 Series, 1-13/16 in Bore, 0.51 x 0.24 in Keyway
Mi Item #08709706
MFR #3525 1.13/16
Price$358.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 1.13/16

Taper Lock Bushing - 3525 Series, 1-13/16 in Bore, 0.51 x 0.24 in Keyway
Mi Item #08709706
MFR #3525 1.13/16

Mfr description
3525 1.13/16, TAPER-LOCK BUSHINGS -
  • Provides excellent clamping force for secure shaft connection
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    3525
  • Keyway Size
    0.51 x 0.24 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Stocked Finished Bore
    1-13/16 in
  • Weight
    13.3 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78585113
  • Manufacturer Upc Number
    072053550177
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    072053550177
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)