Motion
3525 2.9/16

GATES RUBBER CO
3525 2.9/16

Taper Lock Bushing - 3525 Series, 2-9/16 in Bore, 0.625 x 0.3125 in Keyway
MI ITEM #08709708
MFR #3525 2.9/16
Price$299.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3525 2.9/16

Taper Lock Bushing - 3525 Series, 2-9/16 in Bore, 0.625 x 0.3125 in Keyway
MI ITEM #08709708
MFR #3525 2.9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$299.06/each

Specifications

Dimensions

  • Bore Diameter  
    2-9/16 in
  • Bushing Size
    3525
  • Keyway Size
    0.625 x 0.3125 in
  • Length Through Bore  
    2.5000 in
  • Maximum Bore Diameter  
    3-15/16 in, 90 mm
  • Stocked Finished Bore
    2-9/16 in
  • Weight
    11.4 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78585209
  • Manufacturer Upc Number
    072053553017
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    1000 in-lbs, 113 N-m
  • UPC_NO
    072053553017
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3525 2.9/16, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text