Motion
3030 3.1/4

GATES RUBBER CO
3030 3.1/4

Taper Lock Bushing - 3030 Series
MI ITEM #08709715
MFR #3030 3.1/4
List Price$279.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3030 3.1/4

Taper Lock Bushing - 3030 Series
MI ITEM #08709715
MFR #3030 3.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.14/each for your price

Overview

Mfr description
3030 3.1/4, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    3030
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    0.75 x 0.12 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78592304
  • Manufacturer Upc Number
    072053112252
  • UPC_NO
    072053112252
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text