Motion
3535 3 3/4

GATES RUBBER CO
3535 3 3/4

Taper Lock Bushing - 3535 Series, 3.7500 in Bore, 0.87 x 0.2 in Keyway, Cast Iron Material
MI ITEM #08709717
MFR #3535 3 3/4
Price$288.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3535 3 3/4

Taper Lock Bushing - 3535 Series, 3.7500 in Bore, 0.87 x 0.2 in Keyway, Cast Iron Material
MI ITEM #08709717
MFR #3535 3 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$288.73/each

Specifications

Dimensions

  • Barrel Length
    3.5000 in
  • Bolt Circle Diameter
    3.5000 in
  • Bore Diameter  
    3.7500 in
  • Bushing Size
    3535
  • Keyway Size
    0.87 x 0.2 in
  • Length Through Bore  
    3.5000 in
  • Stocked Finished Bore
    3.7500 in
  • Weight
    6.41 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    78593312
  • Manufacturer Upc Number
    072053112283
  • Material
    Cast Iron
  • UPC_NO
    072053112283
  • Wrench Torque
    1000 in/lb

Overview

Mfr description
3535 3.3/4, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought