Motion
4040 4.1/8

GATES RUBBER CO
4040 4.1/8

Taper Lock Bushing - 4040 Series
MI ITEM #08709719
MFR #4040 4.1/8
List Price$639.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4040 4.1/8

Taper Lock Bushing - 4040 Series
MI ITEM #08709719
MFR #4040 4.1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.58/each for your price

Overview

Mfr description
4040 4.1/8, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    4040
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    0.98 x 0.24 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78594402
  • Manufacturer Upc Number
    072053112306
  • UPC_NO
    072053112306
  • Wrench Torque
    1700 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text