Motion
4040 4.3/8

GATES RUBBER CO
4040 4.3/8

Taper Lock Bushing - 4040 Series, 4-3/8 in Bore, 0.98 x 0.24 in Keyway
Mi Item #08709721
MFR #4040 4.3/8
Price$525.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4040 4.3/8

Taper Lock Bushing - 4040 Series, 4-3/8 in Bore, 0.98 x 0.24 in Keyway
Mi Item #08709721
MFR #4040 4.3/8

Mfr description
4040 4.3/8, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.48/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/8 in
  • Bushing Size
    4040
  • Keyway Size
    0.98 x 0.24 in
  • Length Through Bore  
    4.0000 in
  • Maximum Bore Diameter  
    4-7/16 in, 100 mm
  • Stocked Finished Bore
    4-3/8 in
  • Weight
    9.52 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78594406
  • Manufacturer Upc Number
    072053112337
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053112337
  • Wrench Torque
    1700 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)