Motion
3020 3 3/16

GATES RUBBER CO
3020 3 3/16

Taper Lock Bushing - 3020 Series, 3.1875 in Bore, 0.75 x 0.24 in Keyway, Cast Iron Material
Mi Item #08709724
MFR #3020 3 3/16
Price$142.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3020 3 3/16

Taper Lock Bushing - 3020 Series, 3.1875 in Bore, 0.75 x 0.24 in Keyway, Cast Iron Material
Mi Item #08709724
MFR #3020 3 3/16

Mfr description
3020 3.3/16, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.57/each

Specifications

Dimensions

  • Barrel Length
    2.0000 in
  • Bolt Circle Diameter
    2.0000 in
  • Bore Diameter  
    3.1875 in
  • Bushing Size
    3020
  • Keyway Size
    0.75 x 0.24 in
  • Length Through Bore  
    2.0000 in
  • Stocked Finished Bore
    3.1875 in
  • Weight
    3.13 lbs

Details

  • Additional Details
    Easy-On/Easy-Off Design | Includes Cap Screws
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78596303
  • Manufacturer Upc Number
    072053112375
  • Material
    Cast Iron
  • UPC_NO
    072053112375
  • Wrench Torque
    800 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)