Motion
5050 4.7/8

GATES RUBBER CO
5050 4.7/8

Taper Lock Bushing - 5050 Series
MI ITEM #08709727
MFR #5050 4.7/8
List Price$1,289.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5050 4.7/8

Taper Lock Bushing - 5050 Series
MI ITEM #08709727
MFR #5050 4.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,289.54/each for your price

Overview

Mfr description
5050 4.7/8, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
  • Includes cap screws

Specifications

  • Bushing Size
    5050
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    1.26 x 0.24 in
  • Length Through Bore
  • Manufacturer Catalog Number
    78597414
  • Manufacturer Upc Number
    072053090147
  • UPC_NO
    072053090147
  • Wrench Torque
    3100 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text