Motion
6050 3.1/4

GATES RUBBER CO
6050 3.1/4

Taper Lock Bushing - 6050 Series, 3-1/4 in Bore, 0.75 x 0.39 in Keyway
Mi Item #08709728
MFR #6050 3.1/4
Price$3,459.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6050 3.1/4

Taper Lock Bushing - 6050 Series, 3-1/4 in Bore, 0.75 x 0.39 in Keyway
Mi Item #08709728
MFR #6050 3.1/4

Mfr description
6050 3.1/4, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,459.88/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Bushing Size
    6050
  • Keyway Size
    0.75 x 0.39 in
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    3-1/4 in
  • Weight
    65 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78598304
  • Manufacturer Upc Number
    072053541922
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053541922
  • Wrench Torque
    7820 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)