Motion
7060 3 7/16

GATES RUBBER CO
7060 3 7/16

Taper Lock Bushing - 7060 Series, 3.4375 in Bore, 0.87 x 0.43 in Keyway, Cast Iron Material
MI ITEM #08709730
MFR #7060 3 7/16
Price$3,599.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
7060 3 7/16

Taper Lock Bushing - 7060 Series, 3.4375 in Bore, 0.87 x 0.43 in Keyway, Cast Iron Material
MI ITEM #08709730
MFR #7060 3 7/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,599.64/each

Specifications

Dimensions

  • Barrel Length
    6.0000 in
  • Bolt Circle Diameter
    6.0000 in
  • Bore Diameter  
    3.4375 in
  • Bushing Size
    7060
  • Keyway Size
    0.87 x 0.43 in
  • Length Through Bore  
    6.0000 in
  • Stocked Finished Bore
    3.4375 in
  • Weight
    95 lbs

Details

  • Additional Details
    Includes Cap Screws | Flangeless
  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78599307
  • Manufacturer Upc Number
    072053541984
  • Material
    Cast Iron
  • UPC_NO
    072053541984
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
7060 3.7/16, TAPER-LOCK BUSHINGS -
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Provides excellent clamping force for secure shaft connection
  • Available in multiple sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought