Motion
SS 1008 20MM

GATES RUBBER CO
SS 1008 20MM

Taper Lock Bushing - 1008 Series, 20 mm Bore, 6 x 2.8 mm Keyway, Stainless Steel - Type 302-304 Material
MI ITEM #08709737
MFR #SS 1008 20MM
List Price$581.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 1008 20MM

Taper Lock Bushing - 1008 Series, 20 mm Bore, 6 x 2.8 mm Keyway, Stainless Steel - Type 302-304 Material
MI ITEM #08709737
MFR #SS 1008 20MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.56/each for your price

Overview

Mfr description
SS 1008 20MM, STAINLESS STEEL
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Provides excellent clamping force for secure shaft connection
  • Bushings are made to precise tolerances
  • Available in popular and standard bore sizes

Specifications

  • Bushing Size
    1008
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore
  • Material
    Stainless Steel - Type 302-304
  • Manufacturer Catalog Number
    78690801
  • Manufacturer Upc Number
    072053877939
  • UPC_NO
    072053877939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text