Motion
2/JVS8.27 1.5/8

GATES RUBBER CO
2/JVS8.27 1.5/8

Super HC® QD® 7871-0013 Adjustable Speed Sheave - 8.27 in O.D., 1.625 in Bore Size
Mi Item #08709750
MFR #2/JVS8.27 1.5/8
Price$2,645.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2/JVS8.27 1.5/8

Super HC® QD® 7871-0013 Adjustable Speed Sheave - 8.27 in O.D., 1.625 in Bore Size
Mi Item #08709750
MFR #2/JVS8.27 1.5/8

Mfr description
2/JVS8.27 1.5/8, JVS ADJUSTABLE SPEED
  • Gates offers a wide variety of heavy duty sheave products to support different types of applications. JVS Adjustable Speed Sheaves Bored-to-Size. Engineered to work with Hi-Power® II A and B, Tri-Power® AX and BX, Super HC® 5V and Super HC® Molded Notched 5VX V-Belts.
  • Accurate groove spacing is assured at all times
  • Capacities range up to 40 hp at 1750 rpm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.42/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    8.2700 in
  • Weight
    23.7 lbs

Details

  • Additional Details
    Use with Hi-Power II A and B, Tri-Power AX and BX, Super HC 5V and Super HC Molded Notched 5VX V-Belts.
  • Bore Type
    Finished
  • Manufacturer Catalog Number
    7871-0013
  • Number Of Grooves
    2
  • UPC_NO
    770075438830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)