Motion
2/JVS8.27 1.7/8

GATES RUBBER CO
2/JVS8.27 1.7/8

Super HC® QD® 7871-0014 Adjustable Speed Sheave - 8.27 in O.D., 1.875 in Bore Size
MI ITEM #08709751
MFR #2/JVS8.27 1.7/8
List Price$3,863.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2/JVS8.27 1.7/8

Super HC® QD® 7871-0014 Adjustable Speed Sheave - 8.27 in O.D., 1.875 in Bore Size
MI ITEM #08709751
MFR #2/JVS8.27 1.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,863.83/each for your price

Overview

Mfr description
2/JVS8.27 1.7/8, JVS ADJUSTABLE SPEED
  • Gates offers a wide variety of heavy duty sheave products to support different types of applications. JVS Adjustable Speed Sheaves Bored-to-Size. Engineered to work with Hi-Power® II A and B, Tri-Power® AX and BX, Super HC® 5V and Super HC® Molded Notched 5VX V-Belts.
  • Accurate groove spacing is assured at all times
  • Capacities range up to 40 hp at 1750 rpm
  • No corrosion or sticking
  • No lubrication required
  • Wide variable speed range

Specifications

  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    1.8750 in
  • Outside Diameter
    8.2700 in
  • UPC_NO
    770075438847
  • Manufacturer Catalog Number
    7871-0014
  • Weight
    22.9 lbs
  • Additional Details
    Use with Hi-Power II A and B, Tri-Power AX and BX, Super HC 5V and Super HC Molded Notched 5VX V-Belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text