Motion
QD2/5V23.60

GATES RUBBER CO
QD2/5V23.60

Sheave - 5V Belt Section, 2 Groove, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #08709757
MFR #QD2/5V23.60
Price$2,097.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2/5V23.60

Sheave - 5V Belt Section, 2 Groove, 23.6000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #08709757
MFR #QD2/5V23.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,097.27/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    23.6000 in
  • Weight
    46 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    072053099560
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053099560

Overview

Mfr description
QD2/5V23.60, SUPER HC SHEAVES - QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text