Motion
QD4/5V18.70

GATES RUBBER CO
QD4/5V18.70

Sheave - 5V Belt Section, 4 Groove, 18.7000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #08709758
MFR #QD4/5V18.70
Price$1,811.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/5V18.70

Sheave - 5V Belt Section, 4 Groove, 18.7000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #08709758
MFR #QD4/5V18.70

Mfr description
QD4/5V18.70, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.28/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    18.7000 in
  • Weight
    70.72 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Upc Number
    072053100136
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)