Motion
QD5/5V5.90

GATES RUBBER CO
QD5/5V5.90

Sheave - 5V Belt Section, 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #08709763
MFR #QD5/5V5.90
Your Price$585.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/5V5.90

Sheave - 5V Belt Section, 5 Groove, 5.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #08709763
MFR #QD5/5V5.90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$585.52/each(List $673.34)

Overview

Mfr description
QD5/5V5.90, SUPER HC SHEAVES - QD

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053100259
  • UPC_NO
    072053100259
  • Weight
    10.82 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text