Motion
QD6/5V4.40

GATES RUBBER CO
QD6/5V4.40

Sheave
Mi Item #08709767
MFR #QD6/5V4.40
Price$624.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/5V4.40

Sheave
Mi Item #08709767
MFR #QD6/5V4.40

Mfr description
QD6/5V4.40, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.89/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    4.4000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    072053100518
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)