Motion
QD6/5V31.50

GATES RUBBER CO
QD6/5V31.50

Sheave - 5V Belt Section, 6 Groove, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709775
MFR #QD6/5V31.50
Price$5,390.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/5V31.50

Sheave - 5V Belt Section, 6 Groove, 31.5000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709775
MFR #QD6/5V31.50

Mfr description
QD6/5V31.50, SUPER HC SHEAVES - QD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,390.16/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    31.5000 in
  • Weight
    190 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    072053100792
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053100792

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)