Motion
QD7/5V10.30

GATES RUBBER CO
QD7/5V10.30

Sheave - 5V Belt Section, 7 Groove, 10.3000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709782
MFR #QD7/5V10.30
Price$1,161.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD7/5V10.30

Sheave - 5V Belt Section, 7 Groove, 10.3000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709782
MFR #QD7/5V10.30

Mfr description
QD7/5V10.30, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,161.94/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Outside Diameter  
    10.3000 in
  • Weight
    49 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    770075435778
  • Material
    Cast Iron
  • Number Of Grooves  
    7
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075435778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)