Motion
QD8/5V23.60

GATES RUBBER CO
QD8/5V23.60

Super HC® QD® 7874-8236 Sheave -
Mi Item #08709800
MFR #QD8/5V23.60
Price$4,604.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD8/5V23.60

Super HC® QD® 7874-8236 Sheave -
Mi Item #08709800
MFR #QD8/5V23.60

Mfr description
QD8/5V23.60, SUPER HC SHEAVES - QD
  • Gates QD, or "Quick Disconnect", sheaves are designed for easy, convenient use with your Super HC® and Super HC® PowerBand® belts.
  • Full split in bushing allows for easy installation and removal
  • Narrower sheave design is precision manufactured, static balanced, and transmits higher horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,604.46/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    23.6000 in
  • Weight
    165 lbs

Details

  • Additional Details
    Use with Super HC and Super HC PowerBand belts.
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Catalog Number
    7874-8236
  • Manufacturer Upc Number
    072053101003
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)