Motion
QD9/5V9.75

GATES RUBBER CO
QD9/5V9.75

Sheave
MI ITEM #08709806
MFR #QD9/5V9.75
List Price$1,567.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD9/5V9.75

Sheave
MI ITEM #08709806
MFR #QD9/5V9.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,567.37/each for your price

Overview

Mfr description
QD9/5V9.75, SUPER HC SHEAVES - QD

Specifications

  • Belt Section Size
    5V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Manufacturer Upc Number
    770075436690
  • UPC_NO
    770075436690
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text