Motion
QD9/5V10.90

GATES RUBBER CO
QD9/5V10.90

Sheave
Mi Item #08709808
MFR #QD9/5V10.90
Price$1,687.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD9/5V10.90

Sheave
Mi Item #08709808
MFR #QD9/5V10.90

Mfr description
QD9/5V10.90, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,687.48/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    10.9000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    770075436508
  • Material
    Cast Iron
  • Number Of Grooves  
    9
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    770075436508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)