Motion
QD4/8V13.20

GATES RUBBER CO
QD4/8V13.20

Sheave - 8V Belt Section, 4 Groove, 13.2000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709827
MFR #QD4/8V13.20
Price$2,521.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/8V13.20

Sheave - 8V Belt Section, 4 Groove, 13.2000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709827
MFR #QD4/8V13.20

Mfr description
QD4/8V13.20, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,521.47/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Outside Diameter  
    13.2000 in
  • Weight
    88 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    072053101065
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)