Motion
QD4/8V22.40

GATES RUBBER CO
QD4/8V22.40

Sheave - 8V Belt Section, 4 Groove, 22.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709836
MFR #QD4/8V22.40
Price$4,163.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/8V22.40

Sheave - 8V Belt Section, 4 Groove, 22.4000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709836
MFR #QD4/8V22.40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,163.75/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Outside Diameter  
    22.4000 in
  • Weight
    199 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Manufacturer Upc Number
    072053101157
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101157

Overview

Mfr description
QD4/8V22.40, SUPER HC SHEAVES - QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text