Motion
QD5/8V18.00

GATES RUBBER CO
QD5/8V18.00

Sheave - 8V Belt Section, 5 Groove, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709848
MFR #QD5/8V18.00
Your Price$3,377.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/8V18.00

Sheave - 8V Belt Section, 5 Groove, 18.0000 in O.D., QD Bushed, J Series Bushing, Cast Iron Material
MI ITEM #08709848
MFR #QD5/8V18.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,377.69/each(List $4,053.23)

Overview

Mfr description
QD5/8V18.00, SUPER HC SHEAVES - QD

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    J
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053101256
  • UPC_NO
    072053101256
  • Weight
    150 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text