Motion
QD5/8V30.00

GATES RUBBER CO
QD5/8V30.00

Sheave - 8V Belt Section, 5 Groove, 762 mm O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08709854
MFR #QD5/8V30.00
Price$5,091.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/8V30.00

Sheave - 8V Belt Section, 5 Groove, 762 mm O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08709854
MFR #QD5/8V30.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,091.87/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Outside Diameter  
    762 mm
  • Weight
    295 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Manufacturer Upc Number
    072053101294
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101294

Overview

Mfr description
QD5/8V30.00, SUPER HC SHEAVES - QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text