Motion
QD5/8V35.50

GATES RUBBER CO
QD5/8V35.50

Sheave - 8V Belt Section, 5 Groove, 35.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08709855
MFR #QD5/8V35.50
Your Price$6,363.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/8V35.50

Sheave - 8V Belt Section, 5 Groove, 35.5000 in O.D., QD Bushed, M Series Bushing, Cast Iron Material
MI ITEM #08709855
MFR #QD5/8V35.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,363.13/each(List $7,635.75)

Overview

Mfr description
QD5/8V35.50, SUPER HC SHEAVES - QD

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    M
  • Material
    Cast Iron
  • Manufacturer Upc Number
    072053106893
  • UPC_NO
    072053106893
  • Weight
    399 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text