Motion
QD5/8V44.50

GATES RUBBER CO
QD5/8V44.50

Sheave
Mi Item #08709857
MFR #QD5/8V44.50
Price$16,389.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD5/8V44.50

Sheave
Mi Item #08709857
MFR #QD5/8V44.50

Mfr description
QD5/8V44.50, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,389.70/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    44.5000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    072053106909
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053106909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)