Motion
QD6/8V12.50

GATES RUBBER CO
QD6/8V12.50

Sheave - 8V Belt Section, 6 Groove, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709859
MFR #QD6/8V12.50
Price$2,945.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/8V12.50

Sheave - 8V Belt Section, 6 Groove, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #08709859
MFR #QD6/8V12.50

Mfr description
QD6/8V12.50, SUPER HC SHEAVES - QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,945.73/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Outside Diameter  
    12.5000 in
  • Weight
    91.43 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • Manufacturer Upc Number
    072053101324
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053101324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)