Motion
QD10/8V63.00

GATES RUBBER CO
QD10/8V63.00

Sheave
MI ITEM #08709874
MFR #QD10/8V63.00
Price$49,333.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD10/8V63.00

Sheave
MI ITEM #08709874
MFR #QD10/8V63.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49,333.60/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    63.0000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    W
  • Manufacturer Upc Number
    072053107029
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053107029

Overview

Mfr description
QD10/8V63.00, SUPER HC SHEAVES - QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text