Motion
TL96H100
Timing Pulley
MI ITEM #08709900
MFR #TL96H100
Your Price$1,208.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Pulley
MI ITEM #08709900
MFR #TL96H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,208.95/each(List $1,390.29)

Overview

Mfr description
TL96H100, POWERGRIP TIMING PULLEYS
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
  • Pitch - The pitch of a PowerGrip Timing Pulley is the distance from center to center of the grooves (in inches). The letters correspond to pitches as follows: MXL = Mini Extra Light = 0.080" pitch; XL = Extra Light = 0.200" pitch; L = Light = 0.375" pitch; H = Heavy = 0.500" pitch
  • Width - The width designation is in hundredths of inches and corresponds to the width of the widest belt that can operate in the pulley
  • MXL and XL MPB pulleys are supplied with set screws. L and H pulleys are not supplied with keyway and set screws
  • The complete pulley designation must be used when ordering a Gates PowerGrip Pulley

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.5 in
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Bore Diameter
  • Pitch Diameter
  • Bushing Bore Range
    0.8750 to 3.2500 in
  • Material
    Grey Iron
  • Bushing Type
    Taper Lock
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    072053128642
  • UPC_NO
    072053128642
  • Maximum Bore
    3.2500 in
  • Minimum Bore
    0.8800 in
  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Number Of Grooves
    96

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text