Motion
TL72H150
Timing Pulley
Mi Item #08709903
MFR #TL72H150
Price$1,056.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Pulley
Mi Item #08709903
MFR #TL72H150

Mfr description
TL72H150, POWERGRIP TIMING PULLEYS
  • WARNING: Do NOT use these sprockets with rim speeds in excess of 6,500 fpm
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Gates PowerGrip Timing Pulleys are measured by number of grooves, pitch and width. For example; part number TL30L050 denotes "TL" for Taper-Lock, 30 grooves, L (.375") pitch and 1/2" width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,056.97/each

Specifications

Dimensions

  • Belt Pitch
    0.5 in
  • Belt Width  
    1.5000 in
  • Bore Diameter  
    0.8750 to 3.2500 in
  • Bushing Bore Range
    0.8750 to 3.2500 in
  • Maximum Bore
    3.2500 in
  • Minimum Bore
    0.8800 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    11.459 in

Details

  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    3020
  • Bushing Type
    Taper Lock
  • Manufacturer Upc Number
    072053128505
  • Material
    Grey Iron
  • Number Of Grooves
    72
  • Number Of Hubs
    0
  • Number Of Teeth  
    72
  • UPC_NO
    072053128505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)