1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
P60-3M-06AL
PowerGrip® HTD® Belt Sprocket - 6 mm Belt Width, 60 Teeth
Mi Item #
08709922
MFR #
P60-3M-06AL
Price
$178.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO P60-3M-06AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
P60-3M-06AL
PowerGrip® HTD® Belt Sprocket - 6 mm Belt Width, 60 Teeth
Mi Item #
08709922
MFR #
P60-3M-06AL
Mfr description
P60-3M-06AL, POWERGRIP HTD SPROCKETS
PowerGrip® HTD® Sprockets are engineered specifically for use with your Gates PowerGrip® HTD® belts.
Full split in bushing allows for easy installation and removal.
Precise sprocket design produces positive, press fit to shaft.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$178
.92
/each
Add to Cart
Specifications
Dimensions
Belt Width
6 mm
Weight
0.18 lbs
Details
Manufacturer Upc Number
770075265825
Number Of
Teeth
60
UPC_NO
770075265825
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items