Motion
SVS2/AB5.75.7/8

GATES RUBBER CO
SVS2/AB5.75.7/8

2 Groove, 0.8750 in Bore, 5.7500 in OD
Mi Item #08709989
MFR #SVS2/AB5.75.7/8
Price$3,567.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SVS2/AB5.75.7/8

2 Groove, 0.8750 in Bore, 5.7500 in OD
Mi Item #08709989
MFR #SVS2/AB5.75.7/8

Mfr description
SVS2/AB5.75.7/8, SVS ADJUSTABLE SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,567.27/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    5.7500 in

Details

  • Number Of Grooves
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)