Motion
SVS2/AB9.75 1.3/8

GATES RUBBER CO
SVS2/AB9.75 1.3/8

7962-0056 Adjustable Speed Sheave - 9.75 in O.D., 1.375 in Bore Size
MI ITEM #08710037
MFR #SVS2/AB9.75 1.3/8
List Price$5,727.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SVS2/AB9.75 1.3/8

7962-0056 Adjustable Speed Sheave - 9.75 in O.D., 1.375 in Bore Size
MI ITEM #08710037
MFR #SVS2/AB9.75 1.3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,727.96/each for your price

Overview

Mfr description
SVS2/AB9.75 1.3/8, SVS ADJUSTABLE SPEED
  • Use with Hi-Power II A, B or C and Tri-Power AX, BX or CX V-Belts
  • Available in 2, 3, and 4 groove sizes
  • For A or B section drives with center distances exceeding 12" for 2 groove drives and 16" for 3 and 4 groove drives, standard Multi-Duty Sheaves can be used as companion sheaves
  • For C section drives with center distances exceeding 19" for 2 groove drives and 25" for 3 and 4 groove drives, standard Multi-Duty Sheaves can be used as companion sheaves
  • Stocked in popular bore sizes

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    7.7500 in
  • UPC_NO
    770075439745
  • Manufacturer Catalog Number
    7962-0056
  • Weight
    32.5 lbs
  • Additional Details
    For use with Hi-Power II A, B or C and Tri-Power AX, BX or CX V-Belts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text