Motion
SVS4/AB9.75 1.5/8

GATES RUBBER CO
SVS4/AB9.75 1.5/8

7962-0060 Adjustable Speed Sheave - 9.75 in O.D., 1.625 in Bore Size
Mi Item #08710041
MFR #SVS4/AB9.75 1.5/8
Price$8,599.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SVS4/AB9.75 1.5/8

7962-0060 Adjustable Speed Sheave - 9.75 in O.D., 1.625 in Bore Size
Mi Item #08710041
MFR #SVS4/AB9.75 1.5/8

Mfr description
SVS4/AB9.75 1.5/8, SVS ADJUSTABLE SPEED
  • Use with Hi-Power II A, B or C and Tri-Power AX, BX or CX V-Belts
  • Available in 2, 3, and 4 groove sizes
  • For A or B section drives with center distances exceeding 12" for 2 groove drives and 16" for 3 and 4 groove drives, standard Multi-Duty Sheaves can be used as companion sheaves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,599.17/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.6250 in
  • Outside Diameter
    9.7500 in
  • Weight
    50.3 lbs

Details

  • Additional Details
    For use with Hi-Power II A, B or C and Tri-Power AX, BX or CX V-Belts.
  • Bore Type
    Finished
  • Manufacturer Catalog Number
    7962-0060
  • Number Of Grooves
    4
  • UPC_NO
    770075440482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)