Motion
5VS-LB 2.7/8

GATES RUBBER CO
5VS-LB 2.7/8

Quick Disconnect Bushing - VS Bushing, 2-7/8 in Bore
MI ITEM #08710093
MFR #5VS-LB 2.7/8
Price$1,718.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5VS-LB 2.7/8

Quick Disconnect Bushing - VS Bushing, 2-7/8 in Bore
MI ITEM #08710093
MFR #5VS-LB 2.7/8

Mfr description
5VS-LB 2.7/8, QD VS BUSHINGS - ENGLISH
  • Note: Details shown which do not affect drive function or overall weight may be changed without notification
  • Available in Short Bore or Long Bore
  • Stocked in popular bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,718.79/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/8 in
  • Bushing Size
    VS

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    79640002
  • Manufacturer Upc Number
    770075438915
  • UPC_NO
    770075438915

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)