Specifications
Dimensions
- Bore Diameter3-3/8 in
- Bushing SizeVS
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number79640009
- Manufacturer Upc Number770075438984
- UPC_NO770075438984
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)