Specifications
Dimensions
- Bore Diameter4-3/8 in
- Bushing SizeVS
Details
- Bore TypeFinished Bore
- Manufacturer Catalog Number79640011
- Manufacturer Upc Number770075439004
- UPC_NO770075439004
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)